7W, T6 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # C240-1

  • Zoro # G2623652


product price:  $4.25
/ea

Key Features

Voltage
24V AC
Watts
7 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T6
Lighting Technology
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C240-1
Zoro #
G2623652
UPC #
190735583067
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-11/16"
Max. Overall Bulb Length
1-11/16"
Overall Length
1 11/16 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
24V AC
Watts
7 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
T6
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
No
Lumens
25 lm
Rated Life
1,000 hr
Light Technology
Incandescent
For Enclosed Fixtures
No
Trade Number
C240-1
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Beacons
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
1000 hr.
Bulb Type
Miniature
High Output
No
Shatter-Resistant
No
Bulb Finish
Clear
Three-Way
No
Overall Bulb Base Type
Double Contact Bayonet
Overall Bulb Shape
T
Wattage Equivalency
7W INC
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number C240-1, Voltage 24V AC, Watts 7 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 11/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.