Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1185-06CN207
Zoro # G2632454
product price:Â $57.95
/pk 100, $0.58/eaKey Features
Overall Length
13/64 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A1185-06CN207
Zoro #
G2632454
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13/64 in
Thread Size
#6-32
Drill Bit Size
#26
Outside Diameter
0.185 in
Compatible Tap Size
#6-32
Details
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Free-Running
System of Measurement
Inch
Rockwell Hardness
C43-C50
Application
For Metal
Tensile Strength (PSI)
200,000 to 250,000 psi
Series
Heli-Coil
Manufacturer Location
Made in USA
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 13/64 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #6-32, Drill Bit Size #26, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.19 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.