SAE Plain Hex Key Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short

  • Mfr # 51916

  • Zoro # G2632761


product price:  $6.79
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51916
Zoro #
G2632761
UPC #
037516519160
Country of Origin
United States

Dimensions

Tip Size
1/4"
Handle Length
4 in
Arm Length
9 in
Length Family
Long
Long Arm Length
9 in
Short Arm Length
4 in
Handle-Length
4"
Long-Arm-Length
9"
Short-Arm-Length
4"
Arm-Length
9"
Arm Length - Long
9 in
Arm Length - Short
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Handle Color
Red
Hex/Torx Key Product Grouping
Hex Key
Nonsparking
No
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Working Angle
90 Degrees
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
Alloy steel
Tether Style
Tether Capable
Insulated
No
Non-Sparking
No
Key Shape
T
Fastener Holding
No
Tether Ready
No
Standards
ASME B18.3, GGG-K-275D
Non-Magnetic
No
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Grip Style
Cushion
Number of Tips
1
Number of Ball Ends
0
End Shape
Hex
Series
Cushion Grip
Handle Shape
T-Handle
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

This EKLIND 51916 SAE Hex Key is the perfect tool for loosening and tightening screws. It has a 4 in handle and is 9 in long, making it easy to use. The hex key features an alloy steel blade that resists corrosion and abrasion. This black oxide finish ensures this hex key will not scratch or rust easily. The plain handle allows you to keep your grip on the hex key as you work with it. It also has a plastic handle for added comfort and ease of use. You can't go wrong with this EKLIND Hex Key as your next tool purchase.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.