Piano Hinge, Stainless Steel, Full Surface Mounting, 1 1/2 in Leaf W x 12 in Leaf H

  • Mfr # 4PNN9

  • Zoro # G2635236


product price:  $24.35
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PNN9
Zoro #
G2635236
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
1 1/2 in
Door Leaf Height
12 in
Door Leaf Thickness
0.12 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
12 in
Frame Leaf Thickness
0.12 in
Length
1 ft
Overall Width
3 in
Overall Knuckle Height
2 in
Pin Dia.
3/8 in
Width
3"
Height
1 ft.
Pin Diameter
3/8 in
Hinge Length
1 ft

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill Stainless Steel
Holes
Without
Holes per Leaf
0
Features
High Level of Corrosion Resistance; Hinge Can be Cut with a Hacksaw
Hardware
Not included
Pin Material
Stainless Steel
Pin Type
Removable
Orientation
Non Handed
Color
Natural
Bearing Type
Plain
Hand Orientation
Non-Handed
Number of Holes per Leaf
0
ANSI/BHMA Finish
Bright Stainless Steel
Removable Pin
Yes
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products