Miniature Circuit Breaker, QO Series, 100A, 3 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO3100

  • Zoro # G2636322

CAD Available

product price:  $165.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO3100
Zoro #
G2636322
UPC #
785901004417
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2-1/4 in
Depth
2.91 in
Height
3-1/2 in
Max. Wire Size
2 AWG
Min. Wire Size
4 AWG
Wire Size
AWG 4 to AWG 2/0 copper or aluminium
Length
3.5 in

Details

CAD Available
Yes
Item
Miniature Circuit Breaker
Series
QO
Amps
100A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
HACR, UL Listed
For Use With
QO Load Centers and NQ Panelboards
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Compatible Panelboard/Load Center Series
QO
Ambient Temperature Rating
104°F (40°C)
Ratings
HACR rated
Tightening Torque
49.56 lbf.in (5.6 N.m)
Certifications
UL Listed; CSA
Voltage
240VAC

Description

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 3 pole QO circuit breaker is rated at 100A at 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products