Ceiling Ventilator, 557 CFM, 115 V

  • Mfr # 5AE75

  • Zoro # G2637467


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Housing Length
18 in
Sones @ 0.000-In. SP @ 5 Ft.
4.8
Max. Inlet Temp.
104 Degrees F
Discharge Height
8 in
Motor Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AE75
Zoro #
G2637467
UPC #
190735341933
Country of Origin
United States

Dimensions

Housing Length
18 in
Discharge Height
8 in
Grille Length
19 1/2 in
Dimension D
8 in
Housing Height
14 1/2 in
Dimension B
14 3/8 in
Dimension A
18 in
Grille Width
17 in
Dimension E
8 in
Discharge Width
8 in
Housing Width
14 3/8 in
Inlet Width
8 in
Inlet Height
8 in
Overall Height
14 1/2 in
Overall Width
14 3/8 in
Profile Height Family
High
Duct Height
8 in
For Cut-Out Length
18 1/4 in
Profile Width Family
Single-Wide
Overall Depth
18 in
For Cut-Out Width
14 5/8 in
Duct Width
8 in

Details

Item
Ceiling Ventilator
Sones @ 0.000-In. SP @ 5 Ft.
4.8
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Open
Singlewide / Doublewide
Singlewide
For Use With
General Ventilation Applications
Motor Insulation
Class B
Grille Material
Polystyrene
Recommended Accessories
48C172, 6WZP3
CFM @ 0.250-In. SP
439
Watts
224 W
Mounting Position
Ceiling, Horizontal or Vertical
Hz
60
Wheel Material
Polypropylene
Housing Material
Steel
Sones @ 0.125-In. SP @ 5 Ft.
4.5
Insulated
Yes
Phase
1
CFM @ 0.125-In. SP
501
Voltage
115V AC
CFM @ 0.500-In. SP
325
CFM @ 0.000-In. SP
557
Motor Type
Shaded Pole
Speed Control
48C172
Standards
AMCA, cUL Listed, UL Listed
Grille Color
White
Includes
Backdraft Damper, Mounting Brackets
Motor RPM
1070
Full Load Amps
3.30
Number of Speeds
1
CFM @ 0.100-In. SP
512
Sones @ 0.100-In. SP @ 5 Ft.
4.5
CFM @ 0.375-In. SP
392
Sones @ 0.250-In. SP @ 5 Ft.
4.4
Discharge Direction
Horizontal and Vertical
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
5 sones
Motor Speed
1,070 RPM
Maximum Airflow
557 cfm
Full Load Current
3.3 A
Nameplate Voltage
115V AC
Wattage
224 W
Includes Grill
Yes
Maximum Noise Level
5 sones
Noise Level @ 0.100 in SP @ 5 ft
4.5 sones
Exhaust Airflow @ 0.250 in SP
439 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
557 cfm
Exhaust Airflow @ 0.100 in SP
512 cfm
Blower Wheel Material
Polypropylene
Housing Finish
Galvanized
Noise Level @ 0.125 in SP @ 5 ft
4.5 sones
Maximum Coverage Area
400 sq ft
Lighted
Without Light
Blower Wheel Curve
Forward
Duct Shape
Rectangular
Sensor Type
None
Vent Design
Ducted
Mounting Orientation
Horizontal, Vertical
Heater
Without Heater
Noise Level @ 0.250 in SP @ 5 ft
4.5 sones

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Backdraft Damper, Mounting Brackets, Mounting Location Ceiling, Maximum Airflow 557 cfm, Exhaust Airflow @ 0.100 in SP 512 cfm, Exhaust Airflow @ 0.000 in SP 557 cfm, Maximum Noise Level 5 sones, Noise Level @ 0.100 in SP @ 5 ft 4.5 sones, Maximum Coverage Area 400 sq ft, Number of Speeds 1, Overall Depth 18 in

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.