Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V AC, Red

  • Mfr # 2GXH3

  • Zoro # G2640337


product price:  $3,341.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2GXH3
Zoro #
G2640337
UPC #
190735219102
Country of Origin
China

Dimensions

Housing Depth
8 37/64 in
Housing Length
19 49/64 in
Housing Width
11 1/64 in
Chain Length
10 ft
Controller Cord Length
10 ft
Body Length
19 25/32 in
Lifting Hook Opening Width
22 1/16 in
Maximum Lifting Length
10 ft
Body Depth
8 19/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
22 1/16 in
Body Width
11 1/32 in

Details

Color
Red
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16 fpm
Load Capacity
2,000 lb
Min. Between Hooks
22 3/64 in
Motor HP
1 hp
Phase
1
Standards
ANSI/ASME B30.16, CUL Listed, NEMA Certified
Voltage
115V AC
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Grease
Amps @ Low Volts
15 A
Brake
Load
Thermal Protection
Included
Clutch
Overload Limiting
Control
Push Button Pendant
Finish
Powder Coated
Item
Electric Chain Hoist
Reeving
1
Hz
60
Classification
H3
Number of Speeds
1
Control Cord
6 ft
Trolley Speed
20
Material
Aluminum Housing
Pendant IP Rating
IP54
Number of Reeves
1
Included Components
Chain Container
Includes Clutch
Clutch Included
Clutch Type
Overload Limiting
Headroom
22 1/16 in
Motor Horsepower
1 hp
For Outdoor Use
No
Chain Material
Alloy Steel
Body Finish
Powder Coated
Brake Type
Load
Current at Min. Voltage
15 A
Starts and Stops per Hour
150
Duty Classification
H3
Maximum Pulling Capacity
2,000 lb
Chain Finish
Powder Coated
Maximum Lifting Capacity
2,000 lb
Chain Grade
Grade 80
Overload Protection Included
Yes
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Steel
Controls
Push Button Pendant
Current at Max. Voltage
15 A
Number of Load Chains
1
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Fixed Lift Speed
16 fpm
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H3, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 10 ft, Current at Minimum Voltage 15 A, Current at Maximum Voltage 15 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 22 1/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.