135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/32

  • Mfr # C18456

  • Zoro # G2640741


product price:  $10.65
/ea

Key Features

Overall Length
5 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
15/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C18456
Zoro #
G2640741
UPC #
697334184560
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 5/16 in
Shank Size
0.4688
Diameter
0.46875
Shank Length
1 7/16 in
Drill Point Length
0.0971"
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 15/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Decimal Equivalent
0.4688
Number of Pieces
1
Flute Type
Parabolic
Application
For Aluminum, Low Alloy And Stainless Steels
Drill Bit Grouping
Drill Bit
List Number
1872
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
High Performance
Series
1872
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Split Point
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.