Vehicle Stand, Cap 6 Tons, PR

  • Mfr # HW93506

  • Zoro # G2640793


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
6 ton
Lifting Height Min. (In.)
16 3/8 in
Lifting Height Max. (In.)
25 3/8 in
Base Size (In.)
13 x 10 1/2
Saddle Size (In.)
5 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW93506
Zoro #
G2640793
UPC #
047077056080
Country of Origin
Multiple

Dimensions

Lifting Height Min. (In.)
16 3/8 in
Lifting Height Max. (In.)
25 3/8 in
Base Size (In.)
13 x 10 1/2
Saddle Size (In.)
5 x 1
Saddle Width
1 in
Base Width
10 1/4 in
Maximum Extended Height
25 1/4 in
Saddle Length
5 in
Minimum Height
16 1/4 in
Base Length
13 in

Details

Lifting Capacity (Tons)
6 ton
Item
Vehicle Stand
Standards
ANSI/ASME PALD
Type
Ratchet Style
Construction
Sturdy Steel Base And Frame
Locking Mechanism
Cotter Pin
Stand Type
Jack Stand
Base Material
Steel
Lifting Actuator
Ratchet Handle
Saddle Shape
Rectangular
Features
Dual Purpose, Rugged Construction
Base Shape
Square
Load Capacity per Pair
6 ton
Duty Rating
Heavy Duty
Locking Type
Pin
Individual Stand Load Capacity
6 ton

Description

Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 6 ton, Minimum Height 16 1/4 in, Maximum Extended Height 25 1/4 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 5 in, Saddle Width 1 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI/ASME PALD, Base Length 13 in, Base Width 10 1/4 in, Features Dual Purpose, Rugged Construction, Individual Stand Load Capacity 6 ton, Locking Mechanism Cotter Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.