Wiper Blade, 26 in, W1 Winter, 26 in and Up
Mfr # W1-26
Zoro # G2641536
product price:Â $11.75
/eaKey Features
Type
W1 Winter
For Use With
Hook, Pin Boyonet Wiper Arms
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Material
Metal
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W1-26
Zoro #
G2641536
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size (In.)
26 in
Size
26 in
Blade Length Range
26 in and Up
Details
Item
Wiper Blade
Type
W1 Winter
For Use With
Hook, Pin Boyonet Wiper Arms
Includes
Hook, Pin, or Bayonet Wiper Arm Adapter
Material
Metal
Application
Passenger Car, Truck, Commercial Truck, Con/Ag, RV, Marine, Bus
Standards
SAE J903
Arm Type
1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet
Series
W1
Adapter Included
Yes
Blade Material
Rubber
Blade Type
Conventional
Mounting Hardware Included
Yes
Windshield Location
Front
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Pin, 3/16 in Pin, 9x3 Hook, 9x4 Hook, Bayonet, 26 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hook, Pin, or Bayonet Wiper Arm Adapter, Mounting Hardware Included Yes, Series W1, Standards SAE J903
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.