This item is Discontinued.
This item is Discontinued.
Exit Sign with Battery Backup, White, 1 or 2 Face(s), Universal Mount (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXR EL M6
- Zoro #
- G2642114
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 12 1/4 in
- Height
- 7 1/2 in
- Depth
- 1 7/8 in
- Letter Size
- 3/4 in Stroke x 6 in High
- Manufacturers Warranty Length
- 1 Yrs.
Details
- Item
- Exit Sign with Battery Backup
- Voltage
- 120/277
- Housing Material
- Thermoplastic
- Number of Faces
- 1 or 2
- Mounting
- Universal
- Emergency Illumination Time
- 90 min
- Directional Indicators
- Chevron Directional Knockouts
- Housing Color
- White
- Letter Color
- Red
- Lamp Type
- LED
- Background Color
- White
- Battery Type
- Nickel Cadmium
- Optional Guard
- 4YFV2
- Includes
- Status Indicator and Switch
- Fixture Wattage
- 3.8 W
- Standards
- UL 924, NFPA 101, NFPA 70-NEC(R), OSHA
- Warranty
- 1 yr
- Housing Finish
- White
Description
Exit Sign with Battery Backup, Letter Color Red, Number of Faces 1 or 2, Fixture Wattage 3.8 W, Depth 1 7/8 in, Height 7 1/2 in, Width 12 1/4 in, Background Color White, Mounting Universal
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.