Undersized Key Stock, C45K Steel, Plain, 45 mm L, 8 mm W, 7 mm H, 25 PK
Mfr # M39250.087.0045
Zoro # G2644735
product price:Â $18.59
/pk 25, $0.74/eaKey Features
System of Measurement
Metric
Key Type
Undersized
Width
8 mm
Height
7 mm
Material
C45K Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39250.087.0045
Zoro #
G2644735
UPC #
-
Country of Origin
Multiple
Dimensions
Length
45 mm
Width
8 mm
Height
7 mm
Size
8 x 7mm
Head Height
7 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Pack Size
Small Pack
Material Quality Standards
DIN 6885A
Made in North America
No
Manufacturer Location
Globally Sourced
Key Shape
Round
Material Grade/Class
Ungraded
End Profile
Round
Type
High
Description
Parallel Key, Length 45 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 7 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 7 mm, Width 8 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.