Slotted Spring Pin, 5 mm Outside Dia, 6 mm L, Steel, 100 PK
Mfr # M39100.030.0004
Zoro # G2645986
product price:Â $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
Key Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
5 mm
Shank Length
6 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39100.030.0004
Zoro #
G2645986
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Shank Length
6 mm
Nominal Diameter
3 mm
Chamfer Length (Min.)
0.5 mm
Chamfer Diameter
2.1 mm
Wall Thickness
0.6 mm
Overall Length
4mm
Outside Dia.
3 mm
Minimum Chamfer Length
0.5 mm
Usable Length
4 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D1481, ISO8752
Rockwell Hardness
HV30 420-560
Meets
ISO 8752
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 3mm dia,4mm L,Slotted,PK100, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 4 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 4 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.