Slotted Spring Pin, 2.5 mm Outside Dia, 20 mm L, Steel, 100 PK
Mfr # M39100.025.0018
Zoro # G2646038
product price:Â $6.89
/pk 100, $0.07/eaKey Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
20 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39100.025.0018
Zoro #
G2646038
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
2.5 mm
Shank Length
20 mm
Wall Thickness
0.5 mm
Chamfer Length (Min.)
0.4 mm
Outside Dia.
2.5 mm
Chamfer Diameter
1.8 mm
Overall Length
18mm
Nominal Diameter
2.5 mm
Usable Length
18 mm
Minimum Chamfer Length
0.4 mm
Details
Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D1481, ISO8752
Meets
ISO 8752
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Slotted Spring Pin, 2.5mm dia,18mm L,PK100, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 18 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.