External Retaining Ring for Shaft, Steel, Plain Finish, 50 PK
Mfr # M36000.018.0001
Zoro # G2649011
product price:Â $8.39
/pk 50, $0.17/eaKey Features
Type
External
Fits Groove Diameter
17mm
Material
Steel
Finish
Plain
Thickness
1.20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M36000.018.0001
Zoro #
G2649011
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
18 mm
Fits Groove Diameter
17mm
Thickness
1.20 mm
Free Inside Diameter
16.5mm
Fits Groove Width
1.3 mm
Clearance Dia. (Expanded)
26.2 mm
Clearance Diameter Type
Expanded
Clearance Diameter
26.2 mm
For Shaft Dia.
18 mm
Details
Item
Retaining Ring for Shaft
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Rockwell Hardness
C47 to C54
Ring Sub-Type
Standard
Pack Size
Small Pack
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 471
Location Style
External
Free I.D.
16.5 mm
Description
Retaining Ring,External,1.2 mm Thk,PK50, System of Measurement Metric, Location Style External, Thickness 1.2 mm, Fits Shaft Diameter 18 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 17 mm, Fits Groove Width 1.3 mm, Free Inside Diameter 16.5 mm, Clearance Diameter 26.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type External Retaining Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 471, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.