
1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit
Mfr # 41603
Zoro # G2651411
product price:Â $1.45
/ea
Sold in multiples of 50 for $72.50
Key Features
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
120
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41603
Zoro #
G2651411
UPC #
097758416030
Country of Origin
Germany
Dimensions
Overall Width
2 in
Details
Item
Untapered Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
120
Backing Material
Cloth
Description
Cylind Poliroll,120 Grit,1/2 In.x2 In.x1/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.