Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 50 PK

  • Mfr # M01258.100.0035

  • Zoro # G2655305


product price:  $38.59
/pk 50, $0.77/ea

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M10-0.50
Head Width
15 mm
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01258.100.0035
Zoro #
G2655305
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-0.50
Fastener Length
35 mm
Head Width
15 mm
Head Height
9.2 mm
Min. Thread Length
26 mm
Drive Size
10 mm
Minimum Thread Length
26 mm
Flange Diameter
22 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Proof Load
580 N/sq mm
Screw Industry Standards
DIN 6921
Fastener Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Thread Type
Coarse
Flange Bolt Type
Flange Bolt
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,030 psi
Rockwell Hardness
HRC22
Type
Flange Bolt
Thread Pitch
1.5 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6921
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Basic Material
Steel
Head Type
Hex
Screw Grade/Class
Class 8.8

Description

Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 35 mm, Finish Zinc Plated, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 26 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10-1.50, Thread Style Partially Threaded, Thread Type Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.