
3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit
Mfr # 45211
Zoro # G2657151
product price:Â $15.59
/ea
Sold in multiples of 10 for $155.90
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1"
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45211
Zoro #
G2657151
UPC #
097758452113
Country of Origin
Germany
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
1"
Details
Item
Mounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
180
Backing Material
Cloth
Series
Pferdergonomics
Mounting Type
1/4" Shank
Description
Mount Flap Wheel,180 Grit,3 In.x1 In.x1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.