Glass Fuse, 7A, 100A at 300V AC, 10kA at 125V AC, 5 PK

  • Mfr # SLR7

  • Zoro # G2659176


product price:  $7.15
/pk 5, $1.43/ea

Key Features

Series
SLR
Speed
Fast-Acting
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 300V AC, 10kA at 125V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLR7
Zoro #
G2659176
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1/4 in
Length
1-29/32 in
Cap Diameter
5/8"
Overall Length
1 29/32 in
Overall Diameter
1/4 in

Details

Series
SLR
Speed
Fast-Acting
Amps
7A
AC Voltage Rating
300V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 300V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann GLR, Littelfuse LGR, Mersen SLR
Compatible Fuse Block Series
SHR
Fits Fuse Block Style
Nonrejection
Item
Glass Fuse
Standards
CSA, UL
Equivalent Series
GLR, LGR, SLR
Element
Single
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Mounting
SHR-1 or SHR
Connection Material
Nickel-Plated Brass
Interrupt Rating - AC
10 kA
Current
7 A

Description

Fuse, 7 A, 300 V AC, Not Applicable, SLR Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 300V AC, 10kA at 125V AC, Fuse Size 1-29/32 in L x 1/4 in dia, Length 1 29/32 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann GLR, Littelfuse LGR, Mersen SLR, Equivalent Series GLR, LGR, SLR, Body Material Glass, Compatible Fuse Block Series SHR, Cap Diameter 5/8 in, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.