Shaft Collar, Clamp, 1Pc, 1/8 In, Steel

  • Mfr # 1L654

  • Zoro # G2662825


product price:  $3.49
/ea

Key Features

Bore Dia.
1/8 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1L654
Zoro #
G2662825
UPC #
190735142998
Country of Origin
China

Dimensions

Bore Dia.
1/8 in
Outside Dia.
1/2 in
Dimension Type
Inch
Width
1/4 in
Screw Size
#4-40
Screw Thread Size
#4-40
For Shaft Diameter
1/8 in
Collar Width
1/4 in
Collar Outside Diameter
1/2 in
Clearance Diameter
0.56 in
Bore Diameter
1/8 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Material - Collars
Black Oxide Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
Collar Material Grade
1045
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Collar Material Finish
Black Oxide
Included Screws
(1) Hex Socket Cap Screw
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.56 in, Collar Width 1/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.