2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit

  • Mfr # 47217

  • Zoro # G2663479


product price:  $90.39
/ea
Free Shipping & Returns

Key Features

Overall Length
50 Yards
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47217
Zoro #
G2663479
UPC #
097758472173
Country of Origin
Germany

Dimensions

Overall Length
50 Yards
Overall Width
2 in

Details

Item
Shop Roll
Abrasive Material
Aluminum Oxide
Grit
80
Backing Material
Cloth

Description

Shop Roll,Resin,Heavy Duty,80 Grit,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.