Black, Silver Direct Line 102 oz Airpot Coffee Brewer

  • Mfr # 23001.0006

  • Zoro # G2670105


product price:  $1,016.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Line
Brewing Capacity
3.8 gph
Capacity
102 oz
Color
Black, Silver
Electrical
120V, 15 A, 1500 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
23001.0006
Zoro #
G2670105
UPC #
72504012292
Country of Origin
United States

Dimensions

Width (In.)
9 in
Depth (In.)
18 1/2 in
Height (In.)
23 5/8 in
Height
23.6"
Width
9"
Overall Width
9 in
Overall Height
24 1/8 in
Overall Depth
21 3/8 in

Details

Item
Airpot Coffee Brewer
Type
Direct Line
Brewing Capacity
3.8 gph
Capacity
102 oz
Color
Black, Silver
Electrical
120V, 15 A, 1500 W
Material
Plastic, Stainless Steel
Standards
NSF Certified, UL Listed
Includes
Cord, Plastic Funnel
Plumbing Required
Yes
Plug
3-Prong
Features
Low Profile, Funnel Deflects Hot Liquids Away from Hand
Voltage
120V AC
Product Type
Airpot Coffee Brewer
Wattage
1,370 W
Number of Warmers
0
Current
11.4 A
Brewing Rate
3.8 gph
Includes Service and Holding
No
Power Source
Electric
Number of Cups Produced
61
Plug Type
5-15P
Perfomance
Commercial
Water Faucet
Yes
Water Inlet
1/4 in Male Flare Fitting
Maximum Brewing Capacity
102 fl oz

Description

Airpot Coffee Brewer, Brewing Rate 3.8 gph, Maximum Brewing Capacity 102 fl oz, Number of Cups Produced 61, Overall Height 24 1/8 in, Overall Width 9 in, Overall Depth 21 3/8 in, Color Black, Silver, Type Direct Line, Number of Warmers 0, Plumbing Required Yes, Wattage 1,370 W, Current 11.4 A, Voltage 120V AC, Power Source Electric, Water Faucet Yes, Plug Type 5-15P, Water Inlet 1/4 in Male Flare Fitting, Material Plastic, Stainless Steel, Product Type Airpot Coffee Brewer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.