Blender, High Power with Timer, 64 Oz

  • Mfr # MX1100XTX

  • Zoro # G2674987


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Type
High Power with Timer
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX1100XTX
Zoro #
G2674987
UPC #
040072017001
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
8 1/4 in
Height
18 in
Overall Height
18 in
Overall Depth
8 1/4 in
Overall Width
8 1/2 in

Details

Item
Blender
Type
High Power with Timer
Capacity
64 oz
HP
3 1/2 hp
Number of Speeds
2
Watts
1,500 W
Color
Black
Voltage
120V AC
Includes
BPA Free Polycarbonate Jar with Spout, Removable Jar Pad, Rubberized Handle
Material
BPA Free Polycarbonate Container, Die-Cast Base
Amps
13 A
RPM High
45,000 RPM
Hz
60
Standards
NSF
Special Features
30 Second Electronic Count Down Timer & Pulse
Includes Sound Enclosure
No
Features
Dishwasher Safe, Easily Removable Container Cover with Removable Clear Cap for Adding Ingredients and Pressure Reduction During Hot Food Blending, High-Impact, High-Performance, One Piece, Recommended for 75+ Drinks Per Day, Removable Jar Pad, Stainless-Steel Blade is User Replaceable for Easy Servicing
Maximum Speed
30,000 RPM
Wattage
1,560 W
Current
13 A
Blending Functions
Pulse, Smoothie
Actuation
Electronic Keypad
Container Material
Copolyester
Frequency
60 Hz
Product Type
Blender
Horsepower
3 hp

Description

Blender, Capacity 64 oz, Horsepower 3 hp, Overall Width 8 1/2 in, Overall Depth 8 1/4 in, Overall Height 18 in, Blending Functions Pulse, Smoothie, Number of Speeds 2, Voltage 120V AC, Maximum Speed 30,000 RPM, Wattage 1,560 W, Actuation Electronic Keypad, Color Black, Container Material Copolyester, Includes Sound Enclosure No, Current 13 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.