SAE Plain Ball Hex Key Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK

  • Mfr # 61812

  • Zoro # G2675635


product price:  $14.19
/pk 4, $3.55/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61812
Zoro #
G2675635
UPC #
037516618122
Country of Origin
United States

Dimensions

Tip Size
3/16"
Handle Length
4 in
Arm Length
9 in
Length Family
Long
Short Arm Length
4 in
Long Arm Length
9 in
Arm-Length
9"
Short-Arm-Length
4"
Handle-Length
4"
Long-Arm-Length
9"
Arm Length - Long
9 in
Arm Length - Short
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Handle Type
Plain
Working Angle
30 Degrees
Tether Capable
Tether Capable
Blade Material
Alloy steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Handle Color
Black, Red
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Plastic
Tether Style
Tether Capable
Grip Style
Cushion
Tether Ready
No
Standards
ASME B18.3, GGG-K-275D
Insulated
No
Number of Tips
1
Number of Ball Ends
1
Fastener Holding
No
Key Shape
T
Non-Magnetic
No
End Shape
Hex
Non-Sparking
No
Corrosion Resistant
Yes
Driver Material
Alloy Steel
Series
Power-T Ball-Hex
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant

Description

The EKLIND 61812 SAE Plain Ball Hex Key is the perfect tool for reaching into small spaces. It is made of alloy steel and has a black oxide finish. This hex key has an arm length of 9 in., which gives you more reach than standard keys. The black oxide finish provides durability and prevents corrosion, even when exposed to moisture or other liquids. With a plain handle, this hex key can be used with one hand and it won't slip out of your grasp. Its plastic handle material makes it comfortable to use and easy to grip. The EKLIND Hex Key will give you great leverage when working on small parts that require precision handling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.