6W, S6 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 6S6/155V

  • Zoro # G2682556


product price:  $4.29
/ea

Key Features

Voltage
155V AC
Watts
6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
S6
Light Appearance
2700 to 2999K, Soft White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6S6/155V
Zoro #
G2682556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-7/8"
Light Bulb Dia.
3/4"
Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
1-7/8"
Overall Length
1 7/8 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
155V AC
Watts
6 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
S6
Light Appearance
2700 to 2999K, Soft White
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
Yes
Lumens
41 lm
Bulb Color Temp.
2800K
Rated Life
1,500 hr
Light Technology
Incandescent
Average Bulb Life
1500 hr.
Bulb Technology
Incandescent
Light Distribution
Normal
Bulb Start Type
Line Voltage
Bulb Type
Miniature
Rough Service
No
Bulb Primary Application
General Purpose
Bulb Designation
6S6
For Enclosed Fixtures
No
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired
High Output
No
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Three-Way
No
Bulb Finish
Clear
Trade Number
6S6/155V
Overall Bulb Shape
S
Overall Bulb Base Type
Candelabra Screw
Wattage Equivalency
6W INC
Amps
0.04 A
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 41 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 6S6/155V, Voltage 155V AC, Watts 6 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.