Round Rigid Ducts, 10 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L

  • Mfr # GR60SPBGP10GA26

  • Zoro # G2688524


product price:  $180.99
/pk 5, $36.20/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Inlet Diameter
10"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR60SPBGP10GA26
Zoro #
G2688524
UPC #
747548274554
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Inlet Diameter
10"
Length
60"
Outlet Diameter
10"
Duct Fitting Diameter
10 in
Duct Fitting Length
60 in
Overall Length
60 in
For Nominal Duct Diameter
10 in
Material Thickness
26 ga
Inside Diameter
10 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in W.G
Item
Rigid Ducts
Damper Shape
Round
Duct Fitting Item
Snap Lock Pipe
Duct Fitting Material
Galvanized Steel
Special Features
Pre-sealed / Self Sealing
Standards
ASTM A653 and A924, SMACNA Seal Class A
Includes
Box contains 5 Sections of 5 ft Pipe
Material
Galvanized Steel
Type
Snap Pipe
Finish
Galvanized
Color
Black
End Type
Crimped/Plain
Minimum Temperature Rating
-40 Degrees F
Maximum Temperature Rating
212 Degrees F
Seal Material
EPDM, Co-Polymer
Maximum Pressure Rating
2 in wc
Shape
Straight
Product Type
Rigid Duct
Weight
61.45 lb
Connection Type
Press Fit

Description

Rigid Ducts, For Nominal Duct Diameter 10 in, Inside Diameter 10 in, Overall Length 60 in, Product Type Rigid Duct, Weight 61.45 lb, Material Steel, Material Thickness 26 ga, Maximum Pressure Rating 2 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.