Arbor Shim, 0.0200x2 ID, Yellow, Pk10

  • Mfr # 44865

  • Zoro # G2698491


product price:  $12.59
/pk 10, $1.26/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Shim Thickness
0.02 in
Thickness Tolerance
+/-0.001 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44865
Zoro #
G2698491
UPC #
698158448654
Country of Origin
United States

Dimensions

Shim Thickness
0.02 in
Inside Dia.
2.0 in
Inside Dia. Tolerance
+0.015 in
Outside Dia.
2.75 in
Outside Dia. Tolerance
+/-0.005 in
Thickness (In.)
0.0200"
Thickness (mm)
0.508mm
Inside Diameter Tolerance
+0.005/-0.015 in
Thickness
0.02 in
Outside Diameter
2.75 in
Inside Diameter
2 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Arbor Shim,PVC,0.02 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
PVC
Grade
Not Rated
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Rockwell Hardness
Not Rated
Tensile Strength (PSI)
6,600 psi
Color
Yellow
Meets/Exceeds
MS LP-535
Material
PVC
Temp. Range (F)
-10 Degrees to 155 Degrees
Temper
Not Rated
Finish
Plain
System of Measurement
Inch
Product Type
Shim
Tensile Strength
6,600 psi
Material Quality Standards
MS LP-535
Application
Spacing of Milling Cutters, Gang Cutters, Grinding Tools, Saws
Maximum Operating Temperature
155 Degrees F
Material Grade/Class
Ungraded
Minimum Operating Temperature
-10 Degrees F
Manufacturer Location
Made in USA*

Description

Arbor Shim,PVC,0.02 in Thk,PK10, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 2 in, Inside Diameter Tolerance +0.005/-0.015 in, Outside Diameter 2.75 in, Outside Diameter Tolerance +/-0.005 in, Thickness 0.02 in, Thickness Tolerance +/-0.001 in, Material PVC, Material Grade/Class Ungraded, Finish Plain, Color Yellow, Temper Not Rated, Material Quality Standards MS LP-535, Tensile Strength 6,600 psi, Properties Corrosion Resistant, Maximum Operating Temperature 155 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.