Black UHMW-PE Rod Stock 1 ft. L, 5" Dia.

  • Mfr # 1YVJ8

  • Zoro # G2699821


product price:  $99.69
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Type
Black Virgin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1YVJ8
Zoro #
G2699821
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
5"
Diameter Tolerance
+0.500/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
5 in dia x 1 ft L
Plastic Diameter
5 in
Plastic Diameter Tolerance
+0.500/-0.000 in
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
Black
Tensile Strength (PSI)
5800
Max. Temp. (F)
180 Degrees F
Type
Black Virgin
Standards
FDA
Min. Temp. (F)
-22 Degrees F
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Impact Strength Rating
Excellent
Wear Factor
Excellent
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Impact Strength
No Break
Tensile Strength Rating
Good
Plastic Clarity
Opaque
UV Resistant
No
Plastic Hardness
66D
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rod
Friction Coefficient
0.12
Corrosion and Chemical Resistance
Good
Grade
Standard
Maximum Temperature
180 Degrees F
Tensile Strength
5,800 psi
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Weight
8 lb
Shore Hardness
66 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 5 in, Black, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.