2 Hole Inside Gusset
Mfr # 40-4332
Zoro # G2704816
product price:Â $8.99
/eaKey Features
Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
Connector Type
Inside-Corner Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40-4332
Zoro #
G2704816
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 mm
Overall Length
40 mm
Overall Height
40 mm
Mounting Hole Diameter
8.3 mm
For Slot Width
8 9/64 mm
Details
Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
40-4040/40-4040-LITE
Series
40 Series
Finish
Anodized
Connector Type
Inside-Corner Bracket
System of Measurement
Metric
Inside Corner Bracket Style
Gusseted
Number of Mounting Holes
2
Product Type
Gusseted Inside-Corner Bracket
Color
Silver
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 40 mm, 8.3 mm, Overall Length 40 mm, Overall Width 36 mm, Aluminum, Inside Corner Bracket Style Gusset, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.