3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L
Mfr # 4LYV7
Zoro # G2706164
product price:Â $10.49
/eaKey Features
Drive Size
3/8 in
Overall Length
2 1/2 in
SAE or Metric
SAE
Finish
Manganese Phosphate
Standards
ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4LYV7
Zoro #
G2706164
UPC #
190735854181
Country of Origin
Korea, Republic of
Dimensions
Drive Size
3/8 in
Overall Length
2 1/2 in
Size
3/8 in
Output Drive Size
3/8 in
Input Drive Size
3/8 in
Details
Item
Universal Joint
SAE or Metric
SAE
Finish
Manganese Phosphate
Standards
ANSI
Impact Rated
Yes
Material
Steel
Drive Type
Impact
Number of Pieces
1
Measurement Type
SAE
Input Drive Gender
Female
Non-Sparking
No
Locking
Yes
Input Drive Shape
Square
Output Drive Gender
Male
Non-Magnetic
No
Output Drive Shape
Square
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Description
Impact Universal Joint, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Overall Length 2 1/2 in, Manganese Phosphate, Impact, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 3/8 in, Locking Yes, Non-Sparking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.