Warning Sign, Personal Protection, 10 in H

  • Mfr # U6-1196-RD_14X10

  • Zoro # G2714586


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1196-RD_14X10
Zoro #
G2714586
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Permission To Use Scaffold Shall Be Obtained From _______Management
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend Color
black
Legend/Background Color
Black/Orange
Double-Sided
No
Subject Matter
Facility
Mounting Style
Surface
Language
English
ANSI Compliant
Yes
Background Color
Orange
Header Background Color
Black, Orange
Header Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
Yes
Sign Header Text Color
Black
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Material Special Properties
Write-On Surface
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Legend
Permission To Use Scaffold Shall Be Obtained From ___ Management
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header
Warning
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permission To Use Scaffold Shall Be Obtained From ___ Management, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.