Admittance Sign, Firearms In Use, 14 in. W

  • Mfr # U6-1180-RD_14X10

  • Zoro # G2714909


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
warning
Legend
No Trespassing Firearms In Use Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1180-RD_14X10
Zoro #
G2714909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
No Trespassing Firearms In Use Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Double-Sided
No
Mounting Style
Surface
Header Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Orange
Background Color
Orange
Language
English
Subject Matter
Concealed Weapons, Devices, Substances
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
No Trespassing Firearms In Use Keep Out
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Metal Detectable
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Style
Text
Sign Header
Warning
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Glow In The Dark
No
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing Firearms In Use Keep Out, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.