Admittance Sign, Black/Orange, 14 in. W

  • Mfr # U6-1127-RD_14X10

  • Zoro # G2715380


product price:  $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Header
warning
Legend
If You Don't Have Permission to Be Here Leave Now
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1127-RD_14X10
Zoro #
G2715380
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
If You Don't Have Permission to Be Here Leave Now
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
black
Legend Style
Text
Header Legend Color
Black
Legend/Background Color
Black/Orange
Subject Matter
Authorized Personnel & Restricted Access
ANSI Compliant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Surface
Header Background Color
Black, Orange
Sign Legend Color
Black
Language
English
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend
If You Don't Have Permission To Be Here Leave Now
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Warning
Sign Header Style
Text
Sign Header Text Color
Black
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Don't Have Permission To Be Here Leave Now, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.