Warning Sign, Gate Must Be Closed, 10 in W

  • Mfr # U6-1098-RD_10X7

  • Zoro # G2715968


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Gate Must Be Closed Before Operating This Compactor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1098-RD_10X7
Zoro #
G2715968
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Gate Must Be Closed Before Operating This Compactor
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Subject Matter
Door Instruction
Mounting Style
Surface
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header
Warning
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Gate Must Be Closed Before Operating This Compactor
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Chemical Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Background Color
Orange
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gate Must Be Closed Before Operating This Compactor, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.