Warning Sign, No Dumpster Diving, 10 in. W

  • Mfr # U6-1094-RD_10X7

  • Zoro # G2716029


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
For Your Safety, No Dumpster Diving Not Responsible for Personal Injuries
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1094-RD_10X7
Zoro #
G2716029
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
For Your Safety, No Dumpster Diving Not Responsible for Personal Injuries
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Facility
Legend Style
Text
Legend/Background Color
Black/Orange
Legend Color
Black
Header Legend Color
Black
Mounting Style
Surface
Double-Sided
No
Header Background Color
Black, Orange
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Orange
OSHA Compliant
Yes
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
Orange
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Format
Traditional OSHA
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Header Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Sign Header Text Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.