Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1092-RD_14X10

  • Mfr # U6-1092-RD_14X10

  • Zoro # G2716056


product price:  $6.39
/ea

Key Features

Header
Warning
Legend
Flammable Liquids
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U6-1092-RD_14X10
Zoro #
G2716056
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Orange
Background Color
Orange
Subject Matter
Flammables, Combustibles, Explosives
Header Background Color
Black, Orange
Legend Color
Black
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Sign Legend
Flammable Liquids
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
Black
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.