Caution Sign, 7 in H x 10 in W, Aluminum, Vertical Rectangle

  • Mfr # U4-1523-RA_10X7

  • Zoro # G2720439


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1523-RA_10X7
Zoro #
G2720439
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Language
English
Subject Matter
Confined Space
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Sign Header Style
Text
Sign Legend
Make Sure All Confined Space Instructions Are Followed
Sign Header
Caution
Sign Header Text Color
Yellow
Material Properties
Rigid
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Confined Space Instructions Are Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.