Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1143-RA_10X7

  • Zoro # G2725025


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Confined Space Procedures Must Be Followed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1143-RA_10X7
Zoro #
G2725025
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Procedures Must Be Followed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Confined Space
Legend Color
Black
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Legend Style
Text
Material
Aluminum
Sign Legend Text Color
Black
Sign Header
Caution
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Abrasion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Confined Space Procedures Must Be Followed
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Procedures Must Be Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.