Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1040-RA_10X7

  • Mfr # U4-1040-RA_10X7

  • Zoro # G2726705


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Acetylene
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U4-1040-RA_10X7
Zoro #
G2726705
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Acetylene
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Language
English
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Double-Sided
No
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend
Acetylene
Sign Legend Style
Text
Mounting Pattern
4 Corner
Chemical Resistant
No
Metal Detectable
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products