Band Heater, 900 Deg F, 1 In. W
Mfr # NHL00101
Zoro # G2726726
product price:Â $26.39
/eaKey Features
Heater Voltage
240V
Inside Dia.
1 in
Width
1 in
Watts
100 W
Amps
0.42 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NHL00101
Zoro #
G2726726
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1 in
Width
1 in
Width Tolerance
+/-1/16 in
Details
Heater Voltage
240V
Watts
100 W
Amps
0.42 A
Max. Temp.
900 Degrees F
Material
Mica Insulated
Terminals
None
Termination
12 in Lead Wire
Item
Band Heater
Watt Density
47 W/sq in
Features
The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Description
Band Heater, Heater Voltage 240V, Inside Dia. 1 in, Width 1 in, Material Mica Insulated, Max. Temp. 900 Degrees F, Terminals None, Termination 12 in Lead Wire, 100 W Watts, Watt Density 47 W/sq in, 0.42 A Amps, Width Tolerance +/-1/16 in, Features The Sinuated Formed Element Lends Itself to Lower Temperature and Watt Density Applications where High Watt Density Construction is not Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.