Molded Case Circuit Breaker, ED2 Series, 45A, 3 Pole, 240V AC, 10kA at 240V AC

  • Mfr # ED23B045

  • Zoro # G2731005


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

Series
ED2
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED23B045
Zoro #
G2731005
UPC #
783643209022
Country of Origin
Mexico

Dimensions

Frame Size
125A/ED
Width
3 in
Depth
4 in
Height
6.34 in
Max. Wire Size
1/0 AWG
Min. Wire Size
10 AWG

Details

Item
Molded Case Circuit Breaker
Series
ED2
Amps
45A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
High Amp Trip Setting
45 A
Low Amp Trip Setting
45 A
Standards
HACR Rated, UL Listed
For Use With
SB Switchboards, Sentron Panelboards

Description

Molded Case Circuit Breaker, 45 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED2, High Amp Trip Setting 45 A, Low Amp Trip Setting 45 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.