Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1317-RD_10X7

  • Mfr # U7-1317-RD_10X7

  • Zoro # G2734037


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Think Quality, Non-Conforming Staging Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1317-RD_10X7
Zoro #
G2734037
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Quality, Non-Conforming Staging Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Green on White
Language
English
OSHA Compliant
Yes
Background Color
Green, White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
Double-Sided
No
Material
Vinyl
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Non-Conforming Staging Area
Sign Format
Traditional OSHA
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Header Background Color
Green
Sign Header
Think Quality
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Conforming Staging Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.