Mechanics Gloves, TPR Back, Shirred Slip-On, Brown, 10

  • Mfr # MPC-07-010

  • Zoro # G2736678


product price:  $32.69
/pr

Key Features

Color
Brown
Cuff Style
Shirred Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPC-07-010
Zoro #
G2736678
UPC #
781513638071
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Glove Length
9 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Brown
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 3121X
Glove Lining Material
Tricot
EN 388 Impact Rated
Yes
Includes Double Palm
No
Includes Padded Palm
Yes
Silicone-Free
No
Glove Back Material
TPR
Stitching Material
Nylon
Palm Style
Padded
Includes Heat Pack Pocket
No
Reflective Backing
No
Grip Coating Color
Black
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb
Includes Pull Strap
Yes
Glove Liner Material
Tricot
Series
M-Pact(R)
Touchscreen Nib
No
Includes Pinch Point Protection
Yes
Latex-Free
No
Water Resistant
No
Includes Keypad Nib
No
Glove Hand Style
Left and Right
Anti-Static
No
Includes Red Palm
No
Impact Glove Type
CE Rated
Rope Channel Reinforcement
No
Windproof
No
Impact Protection Style
Standard
ANSI/ISEA Puncture Level
1
Impact Protection Coverage
Knuckles
Glove Materials
TPR/TrekDry(R)/Synthetic Leather
EN 388 Rating
3121XP
Touchscreen Compatible
Yes
Glove Features
Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Safety Features
Thermoplastic Rubber (TPR) pinch-point fingertip protection. Comfortable stretch elastic closure creates a seamless fit to your wrist. Breathable TrekDry(R) keeps your hands cool and comfortable. Touchscreen capable synthetic leather keeps you connected. Armortex(R)(R) palm reinforcement supports added durability. Reinforced index finger and thumb deliver added durability where you need it most. D3O(R) palm padding absorbs impact and vibration. Machine washable.
Thumb Sweat Wipe
No
Cut-Resistance Coverage
Palm Side
Includes ID Panel
No
ANSI/ISEA Puncture Force
20 N
Low-Profile Impact Protection
Yes
Glove Construction
Cut and Sewn
Brand and Series
Mechanix Wear M-Pact(R) MPC-07
ANSI/ISEA Abrasion Level
Not Tested
Knuckle Protection Material
TPR
High-Visibility
No
Glove Back Color
Brown
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
TPR
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TPR, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.