Danger, Sewage Water No Drinking, Fishing Or., 5 in x 7 in, Reflective Sheeting, U3-1977-RD_7X5

  • Mfr # U3-1977-RD_7X5

  • Zoro # G2739506


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1977-RD_7X5
Zoro #
G2739506
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Legend Color
Black
Header Legend Color
White
Header
Danger
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
OSHA Compliant
Yes
Printed Language
English
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Language
English
Sign Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend
Sewage Water No Drinking, Fishing Or Swimming
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Mirror Print
No
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sewage Water No Drinking, Fishing Or Swimming, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.