Channel Hex Nut, 1/4 In, Silver, PK25
Mfr # V515 1/4EG
Zoro # G2740342
product price:Â $2.79
/pk 25, $0.11/eaKey Features
Sub-Category
Nuts, Washers, and Screws
Color
Silver
Finish
Galvanized
Conduit Size
1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
V515 1/4EG
Zoro #
G2740342
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
1/4 in
Thread Size
1/4"-20
Depth
7/16 in
Thickness
7/32 in
Width
1/2 in
Bolt Size
1/4 in
Width (In.)
0.505
Details
Sub-Category
Nuts, Washers, and Screws
Item
Hex Nut
Color
Silver
Finish
Galvanized
Material
Steel
Conduit Type
Strut
For Use With
Strut Channels
Description
Hex Nut, Steel, Width 1/2 in, Depth 7/16 in, Thickness 7/32 in, Finish Galvanized, Thread Size 1/4 In.-20, Silver, Bolt Size 1/4 in, Conduit Type Strut, Conduit Size 1/4 in, For Use With Strut Channels, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.