High-Impact, Puncture-Resistant Blade Disposal Container

  • Mfr # 11-080

  • Zoro # G2743447


original price:  $11.69 , new price: $7.50 , 35 percent off
new price:  $7.50
/ea

Key Features

Material
Plastic
Overall Length
9 in
Features
Puncture-Resistant Container
Overall Width
5 1/2 in
Disposes
Single Edged Razor and Utility Knife Blades
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-080
Zoro #
G2743447
UPC #
662679538972
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
5 1/2 in
Overall Height
7 1/4 in

Details

Item
Blade Disposal Unit
Material
Plastic
Features
Puncture-Resistant Container
Disposes
Single Edged Razor and Utility Knife Blades
Holds
Varies Depending On Type Of Blade
Shop By
Hot Buys
Compatible with Product Type
Single Edged Razor, Utility Knife Blades
Capacity
Approximately (5000) Blades
Blade Disposal Type
Blade Disposal Container
Mount Type
Surface Mount
Color
Yellow

Description

The STANLEY 11-080 Blade Disposal Unit is a robust tool designed for the safe disposal of used blades from various hand tools. This high impact, puncture-resistant container ensures secure disposal of sharp objects, minimizing the risk of accidental injuries in commercial and industrial settings. Made primarily from durable plastic material, this unit can withstand heavy-duty use while maintaining its integrity. With an overall length of 5 3/4 inches, it offers adequate reach and leverage without compromising on portability. The tethered lid prevents loss or misplacement during usage. Ideal for different types of blades depending on their size, this compact yet capable Stanley Blade Disposal Unit is perfect for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.