
7/8"H x 2"W Magnetic Strips, Pk25
Mfr # MWS
Zoro # G2744034
product price:Â $12.15
/pk 25, $0.49/eaKey Features
Material
Magnet
Height
7/8 in
Width
2 in
Color
White
For Use With
Magnetic Boards and Any Magnetic Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MWS
Zoro #
G2744034
UPC #
034138250143
Country of Origin
United States
Dimensions
Height
7/8 in
Width
2 in
Overall Width
2 in
Overall Height
7/8 in
Details
Item
Magnetic Strips
Material
Magnet
Color
White
For Use With
Magnetic Boards and Any Magnetic Surface
Features
Write on/Wipe off, Reusable
Application
Metallic Surface, Magnetic Letterboard
Compatible Product Type
Magnetic Boards
Product Type
Magnetic Rectangles
Description
Magnets, Strips, Width 2 In, Height 7/8 In, Color White, Package Quantity 25
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.