4.50mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A04500

  • Zoro # G2749971


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
87 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
4.5 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VDS403A04500
Zoro #
G2749971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
87 mm
Drill Bit Size
4.5 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Flute Length
49 mm
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drilling Depth
41.00mm
Drill Length Class
Jobber-Length
Drill Point Length
0.7400mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
41 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.1772
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Flute Type
Spiral
List Number
VDS403A
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
32 Degrees
Measurement System
Metric
Number of Coolant Holes
2
Spiral Direction
Right Hand
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
VDS403
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Helix Angle - Maximum
32 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.