Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF

  • Mfr # C55683

  • Zoro # G2754731


product price:  $37.59
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C55683
Zoro #
G2754731
UPC #
697334556831
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
Shank Dia.: 0.5625"
Pitch Diameter Limit
Not Rated
Overall Length
2-7/16"
Thread Length
1-1/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Shank Length
1 23/64 in
Square Size
0.4210 in
Tap Length Standard
USCTI Table 311
Thread Size
1/4"-18
Drill Bit Size
27/64 in, 7/16 in
75% Thread Drill Size
0.4375 in

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPTF
Tap Material
High Speed Steel
List Number
975
Thread Direction
Right Hand
Standards
USCTI
Number of Pieces
1
Tap Style
Pipe
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
975TN
Interrupted Thread
No
Coolant Fed
Coolant Through
Max. Projection
0.4590 in
Helix Angle
0 Degrees
Threads per Inch
18
Primary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
NPTF
Material Grade - Machining
975TN
Spiral Direction
Neutral
Extended Neck
No

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 7/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.