Concealed Hinge, Zamac/Steel, Full Mortise Mounting, 5/8 in Leaf W x 2 3/4 in Leaf H, Satin Chrome

  • Mfr # 208US26DPB

  • Zoro # G2755252


product price:  $28.15
/ea

Key Features

Corners
Round
Door Leaf Height
2 3/4 in
Door Leaf Thickness
0.906 in
Door Leaf Width
5/8 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
208US26DPB
Zoro #
G2755252
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
2 3/4 in
Door Leaf Thickness
0.906 in
Door Leaf Width
5/8 in
Required Door Thickness
1 in
Frame Leaf Length
2 3/4 in
Frame Leaf Height
2 3/4 in
Frame Leaf Width
5/8 in
Frame Leaf Thickness
0.906 in
Height
2-3/4"
Width
1-45/64"
Overall Width
1 3/4 in
Door Thickness
1"
Door Leaf Length
2 3/4 in
Leaf Thickness
29/32 in
Door Thickness - Maximum
1 1/8 in
Door Thickness - Minimum
1 in

Details

Corners
Round
Finish
Satin Chrome
Holes per Leaf
2
Material
Zamac/Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Medium Duty; For Wood or Metal Applications
Item
Concealed Hinge
Holes
With
Ligature Resistant
No
Pin Type
Nonremovable
Pin Material
Steel
Hardware
Included
Standards
REACH Compliant, RoHS Compliant
Color
Silver
Hand Orientation
Non-Handed
Number of Holes per Leaf
2
Includes Hardware
Hardware Included
Corner Type
Round
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Removable Pin
No
Mounting Style
Full Mortise

Description

Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 5/8 in Door Leaf Width, 5/8 in Frame Leaf Width, 0.906 in Door Leaf Thickness, 0.906 in Frame Leaf Thickness, 1 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.